WHEEL GRINDING BENCH T1 6X1X1 MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING BENCH T1 6X1X1 MED

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTU4760
  • Mfr. Model # U4760
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Application Grinding
  • Colour Green
  • Item Grinding Wheel
  • Grade Medium
  • Series GC
  • Max. RPM 4138
  • Thickness 1"
  • Specification GC80
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list