WHEEL GRINDING BENCH T1 6X1X1 FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING BENCH T1 6X1X1 FINE

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTU4740
  • Mfr. Model # U4740
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Item Grinding Wheel
  • Application Grinding
  • Grade Fine
  • Max. RPM 4138
  • Specification A60
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list