Skip Content
WHEEL GRINDING ALUM OXIDE 14X2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING ALUM OXIDE 14X2X5

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34480
  • Mfr. Model # 34480
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.07 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size 14 x 2 x 5, grit-grade 46-H.

Technical Specs

  • Application Alloy Steels, Mold Steels
  • Colour Blue
  • Item Surface Grinding Wheel
  • Grade H (Soft)
  • Grit 46
  • Hardness H
  • Max. RPM 1910
  • Series AZ Premium
  • Specification AZ80K
  • Thickness 2"
  • Wheel Type Recessed 1 Side Wheel
  • Bond Type Vitrified
  • Diameter 14"
  • Arbor Size 5"
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 46
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness H

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list