Skip Content
WHEEL GRINDING ALUM OXIDE 12X11/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING ALUM OXIDE 12X11/2X5

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34427
  • Mfr. Model # 34427
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 19.05 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size 12 x 1 x 3, grit-grade 46-H.

Technical Specs

  • Colour Blue
  • Application Alloy Steels, Mold Steels
  • Item Surface Grinding Wheel
  • Grit 46
  • Grade H (Soft)
  • Max. RPM 2228
  • Hardness H
  • Specification AZ80K
  • Series AZ Premium
  • Thickness 1"
  • Wheel Type Recessed 1 Side Wheel
  • Arbor Size 5"
  • Diameter 12"
  • Bond Type Vitrified
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness H

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list