WHEEL GRINDING ALUM OXID 4X1/16X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING ALUM OXID 4X1/16X3/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35509
  • Mfr. Model # 35509
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 3.59 lbs

Product Details

High speed small diameter reinforced Type 1 cut-off wheel.

Technical Specs

  • Diameter 4"
  • Max. RPM 22,000
  • Thickness 1/16"
  • Item Premium Aluminium Oxide Wheel
  • Application Steel, Metal
  • Series Premium Aluminium Oxide Wheel
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list