Skip Content
WHEEL GRINDING ALUM OXID 3X1/32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING ALUM OXID 3X1/32X3/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35501
  • Mfr. Model # 35501
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.03 lbs

Product Details

High speed small diameter reinforced Type 1 cut-off wheel.

Technical Specs

  • Max. RPM 23,900
  • Thickness 1/32"
  • Diameter 3"
  • Item Premium Aluminium Oxide Wheel
  • Application Steel, Metal
  • Series Premium Aluminium Oxide Wheel
  • Abrasive Wheel Diameter 3"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list