WHEEL GRINDING ALUM OXID 3X1/16X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING ALUM OXID 3X1/16X1/4

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35502
  • Mfr. Model # 35502
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.04 lbs

Product Details

High speed small diameter reinforced Type 1 cut-off wheel.

Technical Specs

  • Type 1 Straight Wheel
  • Max. RPM 23,900
  • Diameter 3"
  • Thickness 1/16"
  • Arbor Hole 1/4"
  • Application Steel, Metal
  • Material Aluminium Oxide
  • Item Premium Aluminium Oxide Wheel
  • Grit 36
  • Series Premium Aluminium Oxide Wheel
  • Wheel Specifications A36rbf
  • Wheel Type Bf (Reinforced Resin)
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 3"
  • Arbor Hole Size 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list