Skip Content
WHEEL GRINDING ALUM OXID 14X1-1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING ALUM OXID 14X1-1/2X5

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34456
  • Mfr. Model # 34456
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.35 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size 14 x 1-1/2 x 5, grit-grade 46-H.

Technical Specs

  • Application Alloy Steels, Mold Steels
  • Colour Blue
  • Item Surface Grinding Wheel
  • Grade H (Medium)
  • Grit 46
  • Hardness H
  • Max. RPM 1910
  • Specification AZ80K
  • Series AZ Premium
  • Thickness 1-1/2"
  • Wheel Type Straight
  • Diameter 14"
  • Bond Type Vitrified
  • Arbor Size 5"
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness H
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list