WHEEL GRINDING A60H8V40 6X1/2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING A60H8V40 6X1/2X1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36533
  • Mfr. Model # 36533
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Grade Medium
  • Colour White
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Grit 60
  • Max. RPM 4140
  • Series 38A
  • Specification 38A60-KVBE
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list