Skip Content
WHEEL GRINDING 9X1/4X5/8-11 C24N 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 9X1/4X5/8-11 C24N 10

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20097
  • Mfr. Model # 20097
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.665 lbs

Technical Specs

  • Application For Concrete, Masonry and Various Ferrous Metal
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Max. RPM 6600
  • Thickness 1/4"
  • Series C24N
  • Arbor Size 5/8"-11
  • Diameter 9"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list