Skip Content
WHEEL GRINDING 9X1/4X5/8-11 A46N 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 9X1/4X5/8-11 A46N 10

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20098
  • Mfr. Model # 20098
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 5/8"-11
  • Application Nonferrous Materials, Aluminum
  • Item Depressed Center Wheels
  • Grade Coarse
  • Max. RPM 6600
  • Series A46N
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 9"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list