Skip Content
WHEEL GRINDING 9X1/4X5/8-11 A24R 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 9X1/4X5/8-11 A24R 10

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20096
  • Mfr. Model # 20096
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.006 lbs

Technical Specs

  • Application For Various Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series A24R
  • Max. RPM 6600
  • Thickness 1/4"
  • Diameter 9"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list