WHEEL GRINDING 7X7/8 T27 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 7X7/8 T27 GREEN

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49547
  • Mfr. Model # 49547
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 14.6 lbs

Product Details

Premium grain allows for high performance grinding action.Grain and bond engineered for cooler working. Ideal for tank fabrication, power plant maintenance and metal fabrication.Contains less than 0.1 percent of sulphur and chlorine and virtually no iron.

Technical Specs

  • Application Exceptionally Fast Grinding, Ideal for Tank Fabrication, Power Plant Maintenance, and Metal Fabrication, Grain and Bond Engineered for Cooler Working does Not Discolor or Warp Stainless Steel, Engineered for Smoother, Quieter Working and Less Operator Fatigue
  • Series Green Grind
  • Max. RPM 8500
  • Thickness 5/32"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Zirconia Aluminum Oxide
  • Item Depressed Center Grinding Wheel
  • Grade P
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list