Skip Content
WHEEL GRINDING 7X3/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 7X3/16X7/8

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS310902
  • Mfr. Model # 310902
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Type 27 grinding disc for work on stainless steel and steel. 7 x 1/4 x 7/8. Max RPM 8,500.

Technical Specs

  • Max. RPM 13,300
  • Item Grinding Wheel
  • Application Steel, Stainless Steel and Castings
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 3.9"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list