WHEEL GRINDING 7X1/4X7/8 A24T 25/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 7X1/4X7/8 A24T 25/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20285
  • Mfr. Model # 20285
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

SAIT Tough Grind 1/4 inch grinding wheel. Aluminum oxide grain. Carbon steel applications. Diameter 7 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 8,500
  • Item Depressed Center Wheels
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Grade Very Coarse
  • Application Ferrous Metal
  • Series A24T
  • Diameter 7"
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list