Skip Content
WHEEL GRINDING 7X1/4X5/8-11 C24N 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 7X1/4X5/8-11 C24N 10

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20087
  • Mfr. Model # 20087
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11
  • Application Concrete Masonry Asphalt
  • Item Depressed Center Wheels
  • Grade Very Coarse
  • Max. RPM 8500
  • Series C24N
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list