Skip Content
WHEEL GRINDING 7X1/2X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 7X1/2X1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41023
  • Mfr. Model # 41023
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour White
  • Item Straight Grinding Wheel
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Grade Coarse
  • Grit 46
  • Max. RPM 3600
  • Specification 38A46-HVBE
  • Series 38A
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Grit 46
  • Abrasive Wheel Hardness H
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list