Skip Content
WHEEL GRINDING 7 X 1/4 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 7 X 1/4 X 1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39548
  • Mfr. Model # 39548
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Purple
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Max. RPM 3600
  • Series 32A
  • Thickness 1/4"
  • Specification 32A60-IVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Hardness I
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list