WHEEL GRINDING 6X1X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 6X1X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04141
  • Mfr. Model # 04141
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application For Heavy Deburring Applications
  • Style Metal Finishing
  • Item Convolute Wheel
  • Density Hard (9)
  • Width 1"
  • Grade Fine
  • Series 4000
  • Max. RPM 6000
  • Diameter 6"
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list