WHEEL GRINDING 6X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 6X1/4X7/8

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08P600
  • Mfr. Model # 08P600
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Heavy Grinding, Weld Removal, Bevelling, Shaping
  • Item Grinding Wheel
  • Grade Za-16 P
  • Max. RPM 10,200
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Ceramic
  • Series XCAVATOR
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list