Skip Content
WHEEL GRINDING 5X7/8 T27 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 5X7/8 T27 GREEN

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49545
  • Mfr. Model # 49545
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 7.7 lbs

Product Details

Premium grain allows for high performance grinding action.Grain and bond engineered for cooler working. Ideal for tank fabrication, power plant maintenance and metal fabrication.Contains less than 0.1 percent of sulphur and chlorine and virtually no iron.

Technical Specs

  • Application Exceptionally Fast Grinding, Ideal for Tank Fabrication, Power Plant Maintenance, and Metal Fabrication, Grain and Bond Engineered for Cooler Working does Not Discolor or Warp Stainless Steel, Engineered for Smoother, Quieter Working and Less Operator Fatigue
  • Thickness 5/32"
  • Series Green Grind
  • Max. RPM 12,250
  • Arbor Size 7/8"
  • Abrasive Material Zirconia Aluminum Oxide
  • Diameter 5"
  • Item Depressed Center Grinding Wheel
  • Grade P
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list