WHEEL GRINDING 5X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 5X3/32X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC5332G123
  • Mfr. Model # DC5332G123
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Series Gemini 1-2-3
  • Abrasive Material Aluminum Oxide
  • Max. RPM 12,225
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list