Skip Content
WHEEL GRINDING 5X1/8X7/8 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING 5X1/8X7/8 36G

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB20220
  • Mfr. Model # AB20220
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Depressed center wheel, green corp cutting grinding wheel, ideal for cutting, grinding and pipe notch applications. Size: 5 inch x 1/8 inch x 7/8 inch.

Technical Specs

  • Max. RPM 12,000
  • Application Cutting, Grinding and Pipe Notch Applications
  • Item Depressed Center Grinding Wheel
  • Thickness 1/8"
  • Diameter 5"
  • Arbor Size 7/8"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list