Skip Content
WHEEL GRINDING 4X1/4X5/8 ZA24T T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 4X1/4X5/8 ZA24T T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35611
  • Mfr. Model # 35611
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.615 lbs

Technical Specs

  • Max. RPM 15300
  • Application Grinding
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Zirconia Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list