WHEEL GRINDING 4-1/2X1/4X78 A46N 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 4-1/2X1/4X78 A46N 25

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20062
  • Mfr. Model # 20062
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Application For Various Nonferrous Metal, Aluminium
  • Item Depressed Center Wheel
  • Series A46n
  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Grade Coarse
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list