WHEEL GRINDING 4-1/2X1/4X7/8 C24N 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 4-1/2X1/4X7/8 C24N 2

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20061
  • Mfr. Model # 20061
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Application Concrete Masonry Asphalt
  • Item Depressed Center Wheels
  • Grade Very Coarse
  • Series C24N
  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Abrasive Material Silicon Carbide
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list