Skip Content
WHEEL GRINDING 4-1/2X1/4X7/8 A24T 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING 4-1/2X1/4X7/8 A24T 2

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20065
  • Mfr. Model # 20065
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

SAIT Tough Grind 1/4 inch grinding wheel. Aluminum oxide grain. Carbon steel applications. Diameter 4-1/2 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 13,300
  • Application Metal
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Series A24t
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list