Skip Content
WHEEL GRINDING 14X1X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 14X1X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN53363
  • Mfr. Model # 53363
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Colour Purple
  • Item Straight Grinding Wheel
  • Grade Medium
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Grit 60
  • Max. RPM 1800
  • Series 32A
  • Thickness 1"
  • Specification 32A60-KVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list