WHEEL GRINDING 11-1/4X2-1/4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 11-1/4X2-1/4X6

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN47588
  • Mfr. Model # 47588
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.29 lbs

Technical Specs

  • Colour Gray
  • Height 6"
  • For Use With ME30777 Cortland Chuck
  • Item Surface Grinding Segment
  • Width 11-1/4"
  • Specification 30-H
  • Abrasive Material Aluminum Oxide Blend
  • Thickness 2-1/4"
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list