Skip Content
WHEEL GRINDING 10X1X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 10X1X1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61197
  • Mfr. Model # 61197
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Colour Purple
  • Type Type 12
  • Grade Medium
  • Item Dish Grinding Wheel
  • Grit 54
  • Hardness Medium (J)
  • Series 32A
  • Max. RPM 2,485
  • Thickness 1"
  • Specification 32A54-JVBE
  • Diameter 10"
  • Arbor Hole 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 12
  • Abrasive Grit 54
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Diameter 10"
  • Abrasive Wheel Hardness J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list