Skip Content
WHEEL GRINDING 10X1X1-1/4 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING 10X1X1-1/4 80G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN60366
  • Mfr. Model # 60366
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Application For Carbide Tooling and Nonferrous Materials
  • Colour Green
  • Includes 3/4", 7/8" and 1" Arbor Bushings
  • Grit 80
  • Max. RPM 2485
  • Thickness 1"
  • Item Straight Grinding Wheel
  • Grade Fine
  • Abrasive Material Silicon Carbide
  • Bond Type Resin
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 10"
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"
  • Series Crystolon
  • Specification S/C FINE 80
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list