Skip Content
WHEEL GRIND SURFACE 8X1/2X1-1/4  60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND SURFACE 8X1/2X1-1/4 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43725
  • Mfr. Model # 43725
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room surface grinding wheel. 32A Light Grey aluminum Oxide. The benchmark abrasive used in the tool room. Sharp monocrystalline abrasive grain is form holding and free cutting. Size 8 x 1/2 x 1-1/4 inches. Grit 60, Grade I.

Technical Specs

  • Colour 32A Purple
  • Max. RPM 3,600
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"
  • Application For Iron, High Speed Steel and Tool Steels RC 50 - 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 - 45
  • Item Straight Grinding Wheel
  • Grade Medium
  • Series 32A
  • Specification 32A60-IVBE
  • Thickness 1/2"
  • Grit 60
  • Abrasive Wheel Type Type 1
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list