Skip Content
WHEEL GRIND SURFACE 7X1/2X1-1/4  46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND SURFACE 7X1/2X1-1/4 46

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40193
  • Mfr. Model # 40193
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room abrasive grinding wheel, 5SG blue seeded gel ceramic, 46-I. Size: 7 inches x 1/2 inch x 1-1/4 inch.

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour 5SG Blue
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Grit 46
  • Specification 5SG46-IVS
  • Series 5SG
  • Thickness 1/2"
  • Abrasive Material Ceramic Aluminum Oxide
  • Max. RPM 3,600
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 46
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness I
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list