Skip Content
WHEEL GRIND MTL 5INX1/4INX7/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND MTL 5INX1/4INX7/8I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4619
  • Mfr. Model # DW4619
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.45 lbs

Product Details

General purpose type 27 aluminum oxide grinding wheel for metal cutting. 5 x 0.45 x 7/8. Max RPM 12,200.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Thickness 1/4"
  • Max. RPM 12,200
  • Series A24r
  • Grade Very Coarse
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list