Skip Content
WHEEL GRIND MTL 4-1/2INX1/8INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND MTL 4-1/2INX1/8INX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4518
  • Mfr. Model # DW4518
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Abrasive Grit 24
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 1/8"
  • Application Ferrous Metal, Stainless
  • Item Depressed Center Wheels
  • Grade Very Coarse
  • Series Metal AO
  • Max. RPM 13,300
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list