WHEEL GRIND MTL 4-1/2INX1/4INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND MTL 4-1/2INX1/4INX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4514
  • Mfr. Model # DW4514
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.35 lbs

Product Details

General purpose type 27 aluminum oxide grinding wheel for metal cutting. 4-1/2 x 0.045 x 7/8. Max. RPM 13,300.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Thickness 1/4"
  • Max. RPM 13,300
  • Series A24r
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list