WHEEL GRIND MAS 4INX1/8INX5/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRIND MAS 4INX1/8INX5/8I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4428
  • Mfr. Model # DW4428
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 15,200
  • Thickness 1/8"
  • Application For Concrete and Masonry
  • Series C24R
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Silicon Carbide
  • Arbor Hole Size 5/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list