Skip Content
WHEEL GRIND HP T27 4.5X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND HP T27 4.5X1/4X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66553
  • Mfr. Model # 66553
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.509 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel.Quick change 5/8 inch -11 attachment available.

Technical Specs

  • Application Grinding
  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Abrasive Material Proprietary Blend
  • Diameter 4-1/2"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 36
  • Arbor Hole Size 5/8"-11
  • Series High Performance
  • Grade Very Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list