Skip Content
WHEEL GRIND DS 7 X 1/4 X 7/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND DS 7 X 1/4 X 7/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22604
  • Mfr. Model # 22604
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

SAIT Z-TECH 1/4 inch grinding wheel. Zirconium grain. Carbon and stainless steel applications. Diameter 7 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 8,500
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless
  • Grade Very Coarse
  • Thickness 1/4"
  • Series Z-Tech(TM)
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list