Skip Content
WHEEL GRIND DPC 5X1/4X7/8 A24R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND DPC 5X1/4X7/8 A24R

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS13402
  • Mfr. Model # 13402
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Premium quality for general purpose grinding in a wide variety of steel applications. Dimensions (dia. x thickness x hole): 5 x 1/4 x 7/8 inch. Maximum RPM 12,200.

Technical Specs

  • Max. RPM 12,200
  • Application Steel, Stainless Steel and Castings
  • Item Grinding Wheel
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4.9"
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list