Skip Content
WHEEL GRIND DPC 5X1/16(1.6MM)X7/8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND DPC 5X1/16(1.6MM)X7/8 A

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS235379
  • Mfr. Model # 235379
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Klingspor's A46TZ small diameter, ultra thin, high performance cut-off wheels offer rapid cut rate on a variety of metals. For portable cut-off with right angle grinders or other portable cut-off equipment.

Technical Specs

  • Max. RPM 12,200
  • Item Grinding Wheel
  • Application Stainless Steel and Steel
  • Thickness 1/16"
  • Arbor Size 7/8"
  • Diameter 4.9"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List