WHEEL GRIND DPC 4-1/2X1/16(1.6)X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND DPC 4-1/2X1/16(1.6)X7/8

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS235378
  • Mfr. Model # 235378
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Klingspor's A46TZ small diameter, ultra thin, high performance cut-off wheels offer rapid cut rate on a variety of metals. For portable cut-off with right angle grinders or other portable cut-off equipment.

Technical Specs

  • Max. RPM 13,300
  • Application Stainless Steel and Steel
  • Item Grinding Wheel
  • Thickness 1/16"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list