!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDING WHEEL, HEAVY-DUTY, 30 GRIT, TYPE 27, 10,000 RPM, 6 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

GRINDING WHEEL, HEAVY-DUTY, 30 GRIT, TYPE 27, 10,000 RPM, 6 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

GRINDING WHEEL, HEAVY-DUTY, 30 GRIT, TYPE 27, 10,000 RPM, 6 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING WHEEL, HEAVY-DUTY, 30 GRIT, TYPE 27, 10,000 RPM, 6 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

GRINDING WHEEL, HEAVY-DUTY, 30 GRIT, TYPE 27, 10,000 RPM, 6 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FVTA3201
  • Mfr. Model # A3201
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2095
  • Shipping Weight 0.65 lbs

Product Details

This type 27 cut-off wheel has a six-inch diameter, 1/4-inch thickness, and a 7/8-inch arbor. With an aluminum oxide abrasive grain and 30 grit, this wheel can be used to a maximum of 10,000 RPM for various heavy-duty applications.

Technical Specs

  • Item Heavy-duty Grinding Wheel
  • Abrasive Wheel Diameter 6 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Series HIGH PERFORMANCE
  • Application General Purpose grinding wheel, durable designed for long life. Ideal for heavy duty applications such as beveling, edge or flame cut grinding.
  • Abrasive Wheel Type Depressed Center Grinding Wheel
  • Thickness 1/4"
  • Abrasive Material Aluminum Oxide Abrasive Grain
  • Max. RPM 10000
  • Grade A24/30T

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list