Skip Content
WHEEL GRIND DC 6X1/4X5/8-11 A30S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND DC 6X1/4X5/8-11 A30S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA3236H
  • Mfr. Model # A3236H
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.77 lbs

Product Details

Fast grind type 27 grinding wheel. All purpose wheel for most metals including stainless and other hard alloys. Size 6 x 1/4 x 5/8-11.

Technical Specs

  • Item Fast Grinding Wheel
  • Thickness 1/4"
  • Max. RPM 10,000
  • Arbor Size 5/8"-11
  • Diameter 6"
  • Application Stainless and Other Hard Alloys
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list