WHEEL GRIND DC 4X1/4X5/8 A30S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND DC 4X1/4X5/8 A30S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0414
  • Mfr. Model # A0414
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Grinding
  • Item Grinding Wheel
  • Grit 30
  • Max. RPM 15,000
  • Series A
  • Specification Fast Grind A30s
  • Thickness 1/4"
  • Diameter 4"
  • Arbor Size 5/8"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list