WHEEL GRIND DC 4-1/2X1/4X7/8 AXT24S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND DC 4-1/2X1/4X7/8 AXT24S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1230
  • Mfr. Model # A1230
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.4 lbs

Product Details

Metalhog depressed centre grinding wheel. Type 27. Size 4-1/2 x 1/4 x 7/8 inch. Fast, aggressive stock removal.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Item Metalhog Depressed Centre Grinding Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list