WHEEL GRIND DC 4-1/2X1/4X7/8 A2430T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND DC 4-1/2X1/4X7/8 A2430T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1226
  • Mfr. Model # A1226
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 553
  • Shipping Weight 9.56 lbs

Product Details

Heavy duty type 27 grinding wheel. Ideal for tough applications including beveling, edge or flame cut grinding. Size 4 1/2 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/4"
  • Item Heavy-duty Grinding Wheel
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Application Beveling, Edge or Flame Cut Grinding
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list