Skip Content
WHEEL GRIND CUII T27 6X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND CUII T27 6X1/4X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66593
  • Mfr. Model # 66593
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.756 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel. Cool cutting for a higher quality and faster cut. Fast, cool cutting helps extend the life of the tool.

Technical Specs

  • Application Ferrous Metal, Stainless, Aluminium
  • Thickness 1/4"
  • Max. RPM 10,200
  • Arbor Size 5/8" - 11"
  • Wheel Type Double Reinforced
  • Diameter 6"
  • Abrasive Material Ceramic
  • Item Depressed Center Grinding Wheel
  • Grit 36
  • Type 27
  • Series 3m Cubitron Ii
  • Grade Very Coarse
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list