WHEEL GRIND CUII T27 4.5X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND CUII T27 4.5X1/4X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66596
  • Mfr. Model # 66596
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.535 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel. Cool cutting for a higher quality and faster cut. Fast, cool cutting helps extend the life of the tool.

Technical Specs

  • Application Grinding
  • Max. RPM 13,300
  • Arbor Size 5/8"-11
  • Thickness 1/4"
  • Abrasive Material Ceramic Grain
  • Diameter 4-1/2"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 36
  • Grade Very Coarse
  • Series CUBITRON II

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list