Skip Content
WHEEL GRIND 7X1/4X1-1/4 T1 GC60-I-V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 7X1/4X1-1/4 T1 GC60-I-V

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34611
  • Mfr. Model # 34611
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.21 lbs

Technical Specs

  • Colour Green
  • Grit 60
  • Grade I (Medium)
  • Max. RPM 3760
  • Thickness 1/4"
  • Abrasive Material Silicon Carbide
  • Application Titanium, Cemented Carbide
  • Item Surface Grinding Wheel
  • Series GC
  • Specification GC60IV
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list